For detailed information, other images and documents, please select individual articles from the following table.
Primer spray
Spray adhesion promoter for applying butyl and bitumen tapes to porous and absorbent surfaces.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Improves adhesive strength
- Significantly improves the reliability of the bond by forming a stable film on the surface
- Rough and porous substrates are consolidated
Simple spray-action application
- Fast application
- Spray head can be turned to spray horizontally or vertically
Flash-off time:
- At +5°C — approx. 20 min
- At 0°C — approx. 30 min
- At -5°C — approx. 40 min
Not compatible with paint. Paints, lacquers and plastics may be softened. Compatibility with adjacent materials must be tested.
For pre-treating the surface when applying Würth butyl and bitumen tapes and window sealing tapes with butyl strips. Also suitable for Eurasol Thermo HT. Applying primer is required on porous and absorbent surfaces, such as concrete, gypsum, wood, masonry, aerated concrete, plaster, hardened cement paste etc., for optimum adhesion.
The surface must be dry and free from dust or grease. Remove paint residues, impregnation agents and concrete and cement skin.
Cover adjacent surfaces and the floor. Spray evenly on the surface; repeat the process on highly absorbent surfaces. Protect the sprayed surface from dust and moisture. Clean the spray head with Würth PU cleaner when not using the spray. The tape can be applied after the specified flash-off time.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!