Welcome to Würth Hungary For trade customers only
Dispenser system With wall bracket

For detailed information, other images and documents, please select individual articles from the following table.

Dispenser system With wall bracket

For hand cleaner Plus art. no. 0890 600 701

See product details

Available in 1 version
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
Practical dispensing pump


  • The pressure pump transports the hand cleaner as soon as the pump is pressed

  • Precise dispensing due to one-off pumping (3 cm³)


Sturdy bracket


  • Suitable for wall or rail mounting

  • Can be mounted on any wall


Can be combined with SKIN dispenser system, art. no. 0891 900 5


With additional wall rail, art. no. 0891 900 51



Total height 40 cm