For detailed information, other images and documents, please select individual articles from the following table.
Precision crepe tape Sensitive
Special paper tape for sensitive substrates for interior bonding
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Extremely thin, supple and high-quality rice paper
- Excellent suitability for both acrylic paints and varnishes
- Enables extremely precise bonding
- Super flat paint edges, prevents paints from bleeding
Special surface-compatible acrylate adhesive for particularly gentle bonding on delicate surfaces
- Low-tack adhesive protects substrates during removal of the tape
- Reduces the risk of leaving residues or causing damage
- The tape must be pulled off when dry
- Maximum duration of use 7 days
- Not suitable for application on carbon, zinc, lead (including lead-based paint), copper, anodised metals, natural stone (marble etc.) and aged or weathered PVC.
- Exercise caution with paints containing zinc or zinc oxide, since residues may be left.
- On "critical" substrates such as parquet, laminate, linoleum or other surfaces visible later, adhesive residues or tearing cannot be excluded.
- When grouting tiles with sealant, the tape must be removed before the drying process is complete as otherwise the tape will be difficult to remove.
For interior painting work, especially on delicate substrates such as wallpaper, plasterboard, unvarnished wood etc. For masking in applications involving glazing or plaster techniques. Ideally suited for masking tasks for faux finishing.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!