Welcome to Würth Hungary For trade customers only
Precision crepe tape Sensitive
Precision crepe tape Sensitive - 1
Precision crepe tape Sensitive - 2

For detailed information, other images and documents, please select individual articles from the following table.

Precision crepe tape Sensitive

Very thin, supple and high-quality special paper tape for sensitive substrates

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

High-quality rice paper


  • Excellent suitability for both acrylic paints and varnishes

  • Allows very precise bonding due to the supple washi paper

  • Very straight paint edges and no colour bleed due to the very thin, high-quality material


Special adhesive


  • Particularly gentle adhesion on delicate surfaces due to the special, substrate-compatible acrylic adhesive

  • The substrate is protected even during removal due to the gentle adhesive bond

  • The gentle adhesive also minimises the risk of residue or damage
Notice
  • The tape must be removed when dry

  • Exercise caution with paints containing zinc or zinc oxide, since residues may be left

  • On critical substrates such as parquet, laminate, linoleum or other surfaces that will be visible later, adhesive residues or substrate tearing cannot be ruled out

  • When grouting tiles with sealant, the tape must be removed before the drying process is complete as otherwise the tape will be difficult to remove

  • Not suitable for use on carbon, zinc, lead (also lead-based paint), copper, anodised metals, natural stone (marble etc.) or aged or weathered PVC