Stačí pouze tři kroky, abyste mohli naplno využívat všechny funkce e-shopu.
Prodej pouze živnostníkům a právnickým subjektům
Kód QR již není platný. Kliknutím na následující tlačítko jej znovu aktivujete.
Aktuális akciónk!
Több, mint 40.000 termék
Hírlevél feliratkozás
Würth App - töltse le még ma!
Řazení
Nalezeno položek: 22, počet verzí: 36
For screwing onto an M30 threaded rod. The solution for virtually all support types
The solution for virtually all support types
Stable, height-adjustable post support with variable fork width, can be installed with anchors - ideal for demanding structures with dark timbers in dry areas
Two-part anchor, bolt-down ground socket for mounting posts with adjustable widths. Ideal for non load-bearing secondary structures in indoor and outdoor areas.
Extra-robust, one-piece post support bracket with fixed H-shaped mount. For embedding in concrete. Ideal for heavy-duty structures.
Robust, drive-in post support bracket with square mount and tapered blade. Ideal for non-load-bearing secondary structures in outdoor areas.
One-piece post anchor suitable for concrete with blade mount (T shape) and 300 mm tubular dowel pin with pressure plate for medium-duty structures with higher splash protection requirements such as carports, balcony posts.
One-piece post anchor suitable for concrete with pin mount and 250 or 400 mm corrugated dowel. Ideal for lightweight structures with higher aesthetic requirements.
Extra-robust and height-adjustable post support bracket with blade mount. For embedding in concrete. Pin mount.
Robust, height-adjustable post support bracket with anchor bolts and pin mount. Ideal for medium-duty structures in dry areas and extremely high aesthetic requirements.
Solid, height-adjustable post support bracket with anchor bolts and pin mount. Ideal for medium to heavy structures in outdoor areas with high aesthetic requirements
Robust, height-adjustable post support bracket with anchor bolts and pin mount. Ideal for medium-duty structures with dark timbers in dry areas with extremely high aesthetic requirements.
Robust post support bracket with anchor bolts and flat carrier plate mount. Ideal for heavy-duty structures with high aesthetic requirements and improved wood preservation.
Robust, height-adjustable post support bracket with anchor bolts and blade mount. Ideal for medium- to heavy-duty structures in outdoor areas and high aesthetic requirements.
Simple post support bracket with anchor bolts and fixed fork width. Ideal for non-load-bearing secondary structures in outdoor areas.
One-piece post anchor suitable for concrete with fixed U mount and 250 mm corrugated dowel. For lightweight structures such as carports, screen fencing.
Robust post support bracket with anchor bolts and dowel mount. Ideal for heavy-duty structures with high aesthetic requirements and improved wood preservation.
One-piece post anchor suitable for concrete with blade mount (T shape) and 250 mm grooved dowel pin. For lightweight structures such as shelters or carports.
Robust, height-adjustable post support bracket with anchor bolts and flat carrier plate mount
Robust, height-adjustable post support bracket with anchor bolts and adjustable fork width. Ideal for structures with high load requirements.
Robust, height-adjustable post support bracket with anchor bolts and blade mount. Ideal for medium- to heavy-duty structures with dark timbers in dry areas and extremely high aesthetic requirements.
Existuje ještě více výsledků vyhledávání. Pro přesnější výsledek ještě podrobněji specifikujte zadání.
Zkontrolujte zadání nebo použijte jiný výraz pro vyhledávání.