Welcome to Würth Hungary For trade customers only
D-G-H/R3R post support bracket
D-G-H/R3R post support bracket - 1
D-G-H/R3R post support bracket - 2
D-G-H/R3R post support bracket - 3
D-G-H/R3R post support bracket - 4

For detailed information, other images and documents, please select individual articles from the following table.

D-G-H/R3R post support bracket

Stable, height-adjustable post support with variable fork width, can be installed with anchors - ideal for demanding structures with dark timbers in dry areas

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Post support bracket with width-adjustable yoke connection and cover sleeve for base thread for extremely high aesthetic requirements

  • Height can be adjusted even when in an installed condition

  • Thread with cover sleeve for elegant appearance

  • High-quality dark zinc-iron coating with high resistance to ageing and weathering

  • Carrier material: Steel S 235 JR in line with EN 10025-2:2005-04

  • Base material: Steel S195T in line with EN 10255:2007

  • Surface: High-quality zinc-iron coat (R3R); coat thickness 8 µm

  • Utilisation class: application in utilisation classes 1 and 2
Notice

ETA 13/0029 specifications must be observed.



Diameter of bolt may only be max. 1 mm smaller than the diameter of the hole.



The respective basic conditions of the applicable anchor approval must be observed.



Available work documents:


Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.