Welcome to Würth Hungary For trade customers only
D-F/TZN post support bracket
D-F/TZN post support bracket - 1
D-F/TZN post support bracket - 2

For detailed information, other images and documents, please select individual articles from the following table.

D-F/TZN post support bracket

Robust post support bracket with anchor bolts and flat carrier plate mount. Ideal for heavy-duty structures with high aesthetic requirements and improved wood preservation.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Concealed post support connection with improved wood protection

  • Can be anchored and with a fixed height of 100 mm

  • Robust 48 mm thick pressure pipe and large base plate

  • High longevity due to subsequent thermal hot-dip galvanising

  • Material: Steel

  • Surface: Fully hot-dip galvanised
Notice

Diameter of screw dowel pin may only be max. 1 mm smaller than the diameter of the hole.



The respective basic conditions of the applicable anchor approval must be observed.