Welcome to Würth Hungary For trade customers only
D-D-H/TZN post support bracket
D-D-H/TZN post support bracket - 1
D-D-H/TZN post support bracket - 2

For detailed information, other images and documents, please select individual articles from the following table.

D-D-H/TZN post support bracket

Solid, height-adjustable post support bracket with anchor bolts and pin mount. Ideal for medium to heavy structures in outdoor areas with high aesthetic requirements

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Height-adjustable post support bracket with concealed spike connection for high aesthetic requirements

  • Height adjustable between 130 and 200 mm or 180 and 250 mm (including when installed)

  • Rotatable support plate and solid design

  • High longevity due to subsequent thermal hot-dip galvanising

  • Carrier material: Steel

  • Surface: Fully hot-dip galvanised
Notice

Diameter of screws/dowel pins may only be max. 1 mm smaller than the diameter of the hole.



The respective basic conditions of the applicable anchor approval must be observed.