Welcome to Würth Hungary For trade customers only
D-D-H/R3R post support bracket
D-D-H/R3R post support bracket - 1
D-D-H/R3R post support bracket - 2
D-D-H/R3R post support bracket - 3
D-D-H/R3R post support bracket - 4
D-D-H/R3R post support bracket - 5

For detailed information, other images and documents, please select individual articles from the following table.

D-D-H/R3R post support bracket

Robust, height-adjustable post support bracket with anchor bolts and pin mount. Ideal for medium-duty structures with dark timbers in dry areas with extremely high aesthetic requirements.

See product details

Available in 1 version
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
  • Height-adjustable post support bracket (min. 130 x 130 mm) with concealed pin mount and cover sleeve for base thread for extremely high aesthetic requirements

  • Height adjustment range 135 mm to 200 mm (also in installed state)

  • Thread with cover sleeve for elegant appearance

  • High-quality, dark zinc-iron coat with high resistance to ageing and weather

  • Bracket material: steel S 235 JR in line with EN 10025-2:2005-04

  • Base material: steel S195T in line with EN 10255:2007

  • Surface: high-quality zinc-iron coat (R3R); coat thickness 8 µm

  • Utilisation class: application in utilisation classes 1 and 2
Notice

ETA 13/0029 specifications must be observed.



Diameter of bolt may only be max. 1 mm smaller than the diameter of the hole.



The respective basic conditions of the applicable anchor approval must be observed.



Available work documents:


Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.