Welcome to Würth Hungary For trade customers only
D-D-H/A2K post support bracket
D-D-H/A2K post support bracket - 1
D-D-H/A2K post support bracket - 2

For detailed information, other images and documents, please select individual articles from the following table.

D-D-H/A2K post support bracket

Robust, height-adjustable post support bracket with anchor bolts and pin mount. Ideal for medium-duty structures in dry areas and extremely high aesthetic requirements.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Height-adjustable post support bracket (min. 130 x 130 mm) with concealed pin mount and cover sleeve for base thread for extremely high aesthetic requirements

  • Height adjustment range 140 mm to 200 mm (also in installed state)

  • Thread with cover sleeve for elegant appearance

  • Bracket material: Steel

  • Surface: A2K, blue passivated

  • Utilisation class: Application in utilisation class 1
Notice

Diameter of screw may only be max. 1 mm smaller than the diameter of the hole.



The respective basic conditions of the applicable anchor approval must be observed.