Welcome to Würth Hungary For trade customers only
BP-S/TZN post support bracket

For detailed information, other images and documents, please select individual articles from the following table.

BP-S/TZN post support bracket

One-piece post anchor suitable for concrete with blade mount (T shape) and 300 mm tubular dowel pin with pressure plate for medium-duty structures with higher splash protection requirements such as carports, balcony posts.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Concealed support connection through inner blade mount

  • High load-bearing capacity due to large 60x60x4 mm pressure plate

  • Highly variable height compensation and long free carrying length due to 3.25 mm thick 300x42 mm long tubular spike and pressure plate

  • High longevity due to subsequent thermal hot-dip galvanising

  • Blade material: steel S 235 JR in line with EN 10025:2004

  • Surface: Complete thermal hot-dip galvanising, layer thickness approx. 55 µm in line with DIN EN 1461
Notice

Diameter of bolt/dowel pin may only be max. 1 mm smaller than the diameter of the hole.