Welcome to Würth Hungary For trade customers only
Post support bracket BP-H/TZN

For detailed information, other images and documents, please select individual articles from the following table.

Post support bracket BP-H/TZN

Extra-robust, one-piece post support bracket with fixed H-shaped mount. For embedding in concrete. Ideal for heavy-duty structures.

See product details

Available in 5 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • High corrosion protection and steel bonding with circumferential 5 mm welded seam

  • Robust design, 6 mm thick

  • Material: steel S 235 JR in line with EN 10025:2004

  • Surface: completely hot-dip galvanised, coat layer approx. 55 µm in line with DIN EN 1461

  • Utilisation class: application in utilisation classes 1, 2 and 3
Notice

Diameter of dowel pin/screws may only be max. 1 mm smaller than the diameter of the hole.



Secure anchorage of the post support bracket in the substrate or ground must be verified separately.