Welcome to Würth Hungary For trade customers only
BP-D-H/TZN post support bracket
BP-D-H/TZN post support bracket - 1
BP-D-H/TZN post support bracket - 2

For detailed information, other images and documents, please select individual articles from the following table.

BP-D-H/TZN post support bracket

Extra-robust and height-adjustable post support bracket with blade mount. For embedding in concrete. Pin mount.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Ideal for heavy structures with high aesthetic requirements and/or high ground clearance for improved wood preservation

  • Height can be adjusted when installed

  • With extra-long robust 48 mm tubular spike (base height 400 mm) and large pressure plate

  • Concealed support connection through internal spike connection

  • To set in concrete

  • High longevity due to subsequent thermal hot-dip galvanising

  • Material: Steel

  • Surface: Fully hot-dip galvanised
Notice

Diameter of dowel pin may only be max. 1 mm smaller than the diameter of the hole.



Secure anchorage of the post support bracket in the substrate or ground must be verified separately.