Welcome to Würth Hungary For trade customers only
Post support bracket BD-S/TZN with corrugated dowel
Post support bracket BD-S/TZN with corrugated dowel - 1
Post support bracket BD-S/TZN with corrugated dowel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Post support bracket BD-S/TZN with corrugated dowel

One-piece post anchor suitable for concrete with blade mount (T shape) and 250 mm grooved dowel pin. For lightweight structures such as shelters or carports.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Suitable for concrete, adjustable height compensation with 250 mm corrugated dowel

  • Concealed post connection with inner blade mount

  • Long service life through hot-dip galvanisation

  • Blade material: S 235 JR in line with EN 10025:2004

  • Corrugated dowel material: B 500 SP

  • Surface: completely hot-dip galvanised, coat layer approx. 55 µm in line with DIN EN 1461

  • Utilisation class: application in utilisation classes 1, 2 and 3
Notice

Diameter of bolt/dowel pin may only be max. 1 mm smaller than the diameter of the hole.