Welcome to Würth Hungary For trade customers only
Post support bracket BD-D/TZN
Post support bracket BD-D/TZN - 1
Post support bracket BD-D/TZN - 2

For detailed information, other images and documents, please select individual articles from the following table.

Post support bracket BD-D/TZN

One-piece post anchor suitable for concrete with pin mount and 250 or 400 mm corrugated dowel. Ideal for lightweight structures with higher aesthetic requirements.

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Hidden inner spike connector

  • Can be concreted in with variable height compensation by means of long ribbed spike

  • Improved structural wood protection

  • Spike material: Steel, d = 24 mm

  • Ribbed spike material: Gate steel, d = 20 mm

  • Surface: Fully hot-dip galvanised
Notice

Diameter of dowel pin/screws may only be max. 1 mm smaller than the diameter of the hole.