Pole welding clamp with wing screw
For detailed information, other images and documents, please select individual articles from the following table.
Pole welding clamp with wing screw
Screw clamp with high-quality malleable iron bars and electrical welding cable connection hole
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
- Ideal screw clamp for welding work because of the connection hole for electrical welding cable in the top clamping arm
- High durability, strength, flexibility and corrosion resistance thanks to the malleable iron clamping bracket
- Good grip with the help of the wing screw, which enables a high tightening torque
- The strong spindle with the movable spherical pressure plate ensures ideal clamping
- Simple adjustment of the clamping arms on the material is ensured by the hollow profile rail made from bright galvanised quality steel
Notice
Maximum current load at 100 % switch-on time: 300 A
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!