Welcome to Würth Hungary For trade customers only
Pocket tape measure with laser rangefinder
Pocket tape measure with laser rangefinder - 1
Pocket tape measure with laser rangefinder - 2
Pocket tape measure with laser rangefinder - 3
Pocket tape measure with laser rangefinder - 4
Pocket tape measure with laser rangefinder - 5
Pocket tape measure with laser rangefinder - 6
Pocket tape measure with laser rangefinder - 7
Pocket tape measure with laser rangefinder - 8
Pocket tape measure with laser rangefinder - 9

For detailed information, other images and documents, please select individual articles from the following table.

Pocket tape measure with laser rangefinder

5 m pocket tape measure with distance meter with a range of 40 m.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Tape:


  • Steel tape 5 m x 19 mm with matte nylon coating

  • Double metric graduation: horizontal on the front, vertical on the back

  • Magnetic set square with non-slip rubber grip

  • Permanent locking and winding by pressing the large lower button

  • Metal belt clip

  • Accuracy class II


Distance meter:


  • Measuring range 0.2 to 40 m

  • Accurate to +/- 5 mm at 40 m

  • Automatic calculation of surface areas and volumes

  • Units: m/ft/in

  • Display of current measurement and previous measurement

  • Backlit 24 x 13 mm display

  • 3.7 V - 380 mAh Li-ion battery, rechargeable via USB.

Compact, ergonomically designed case: 82 x 47 x 72 mm


Scope of delivery: pocket tape measure, USB/micro USB cable, instruction leaflet.