For detailed information, other images and documents, please select individual articles from the following table.
Tape measure Three stops with magnet
This impressive tape measure packs a number of practical functions into its compact housing.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Three stop options
- Incl. two powerful magnets integrated in the end hook
- Multi-riveted and reinforced end hook
- Abrasion-resistant coating on the metal strip protects the scale
- Max. meas. tolerance: Accuracy class II
- Rubberised coating on the plastic housing
- Automatic tape retraction
Stop 1: The classic locking mechanism.
Stop 2: The much-loved side stop.
Stop 3: The new base stop; simply push this button to lock the metal strip in any position.
Two powerful magnets integrated in the end hook ensure secure attachment to the workpiece.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!