For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic staple/nail gun DKN 3065 combination
Powerful combi unit for connecting various fastening elements: Type WN staples, type W155 staples and T nails.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Conversion between single shot and contact shot
Dual-function switch
Tool-free depth setting
Allows for quick adjustment of the setting depth, thus protecting the work surfaces
No exhaust air in the working area
Adjustable air delivery
Easy troubleshooting
Tool-less access via clamping lever
Low weight for comfortable working
Magnesium housing
| Possible dimensions with staples | Staple width | Staple length |
| Possible dimensions with T-nails | Diameter of nail | Length of nail |
| Possible dimensions with pin nails without head | Diameter of nail | Length of nail |
| Magazine capacity | Staples | T-nails |
| 10.7 mm | 30 - 67 mm | |
| 11.1 mm | 32 - 50 mm | |
| 11.2 - 11.7 mm | 32 - 67 mm | |
| 2.2 mm | 32 - 64 mm | |
| 2.5 - 2.7 mm | 44 - 64 mm | |
| 150 pieces | 100 pieces |
Pre-fabricated building construction, interior finishing, gypsum plasterboard, gypsum fibreboard, substructures, dry house construction, joinery, woodworking and carpentry.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!