For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic staple gun DKG 416
Very lightweight, powerful device for processing staples with a width of 12.8 mm and a length of 4–16 mm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Lower noise emissions
Integrated silencer protects the user and people in the direct environment
Minimised risk of injury
Handle with safety lock prevents accidental triggering of the mechanism
Long service life
Air filter built into the handle protects against invasive dust and dirt
Effortless work
Lightweight magnesium housing with rubberised handle ensures easy handling
Plug-in nipple not included in the scope of delivery.
Used on upholstered furniture, packaging, vapour barriers, vapour seals, insulation, cladding and in the furniture industry.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!