Welcome to Würth Hungary For trade customers only
Pneumatic impact screwdriver, DSS 1/2 inch premium mini
Pneumatic impact screwdriver, DSS 1/2 inch premium mini - 1
Pneumatic impact screwdriver, DSS 1/2 inch premium mini - 2
Pneumatic impact screwdriver, DSS 1/2 inch premium mini - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic impact screwdriver, DSS 1/2 inch premium mini

Powerful and fast compact impact screwdriver. The low weight and the size make the impact screwdriver extremely handy and permit use even in tight places.

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Robust


High-strength fibre glass reinforced plastic and steel hammer housing



Very user-friendly


Can be used single-handed, ergonomically shaped handle, user-friendly right/left changeover and optimally adjustable switch.



Long service life and high performance.


High-quality double impact mechanism, unique 7-disc motor and integrated silencer with no compromise on performance

Notice
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • If the impact screwdriver is used regularly, a little oil should be added daily through the pneumatic air and approximately 2 strokes of gear grease should be added monthly via the grease nipple

  • Plug-in nipple not included