Welcome to Würth Hungary For trade customers only
Pneumatic impact screwdriver DSS 1/2 inch Premium Power
Pneumatic impact screwdriver DSS 1/2 inch Premium Power - 1
Pneumatic impact screwdriver DSS 1/2 inch Premium Power - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic impact screwdriver DSS 1/2 inch Premium Power

High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Excellent power-to-weight ratio

  • Up to max. 1321 Nm Releasing torque at a weight of 1.98 kg

  • Reliable maximum performance values and a long service life

  • High-quality double impact mechanism and balanced cylinder with 6-disc motor

  • 4-step power setting with convenient one-hand reversing ensures optimum, user-friendly adjustment for the relevant application

  • Good handling with slip-resistant handle, optimum control and low sound level

  • Highly ergonomic soft grip with sensitive trigger and integrated silencer
Notice
  • Recommended maximum bolt size: M16

  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added through the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.

  • Plug-in nipple not included in the scope of delivery