For detailed information, other images and documents, please select individual articles from the following table.
Retractable reel for pneumatic hose Practical retractor with reinforced hose. For safe and well-organized work environment.
Robust, closed plastic housing.
- Hose and winding mechanism are protected against dust and other soiling.
High flow capacity of hose
- Minimal pressure drop for increased efficiency and lower costs.
Suitable for wall, ceiling or floor mounting
- Suitable for universal use without additional modifications.
150° swivelling mechanism
- User-friendly with good freedom of movement.
Hose diameter: 10 mm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!