Podrobné informace, další obrázky a dokumenty získáte výběrem jednotlivých položek v následující tabulce.
Retractable reel for pneumatic hose Practical retractor with reinforced hose. For safe and well-organized work environment.
Robust, closed plastic housing.
- Hose and winding mechanism are protected against dust and other soiling.
High flow capacity of hose
- Minimal pressure drop for increased efficiency and lower costs.
Suitable for wall, ceiling or floor mounting
- Suitable for universal use without additional modifications.
150° swivelling mechanism
- User-friendly with good freedom of movement.
Hose diameter: 10 mm