Welcome to Würth Hungary For trade customers only
Pneumatic angle impact wrench DWSS 1/2 inch

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic angle impact wrench DWSS 1/2 inch

Powerful pneumatic angled impact wrench with low head height for working in constricted spaces.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Ideal for use where access is restricted


Very low head height of just 50 mm



Reliable, strong performance values and a long service life


High-quality double hammer impact mechanism and cylinder with unique 7-disc motor



Optimum and user-friendly adjustment to any application, at any time


2-stage power setting with convenient right/left rotation control



Good handling and optimum control


Ergonomically formed soft grip handle with sensitive trigger

Notice
  • When the impact screwdriver is used regularly, a little oil should be added daily through the compressed air, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.

  • Plug-in nipple not included in the scope of delivery