For detailed information, other images and documents, please select individual articles from the following table.
Quick-action coupling female thread
Nominal width of 7.2 = 40 mm²; blocks in one direction
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Connect in seconds
- For universal use
- Closed release sleeve, therefore no dirt on the inside
- Hardened locking pins, therefore wear-resistant
- Can be used in conjunction with steel nipples
- No corrosion
- Brass coupling parts, plain
- Springs and snap rings made of stainless steel
- Operating pressure 0–35 bar
- Temperature resistance: -20°C to +100°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!