Welcome to Würth Hungary For trade customers only
SHARK plastic multi-purpose anchor with collar
SHARK plastic multi-purpose anchor with collar - 1
SHARK plastic multi-purpose anchor with collar - 2
SHARK plastic multi-purpose anchor with collar - 3

For detailed information, other images and documents, please select individual articles from the following table.

SHARK plastic multi-purpose anchor with collar

Universal anchors for fastenings in almost all building materials for the lower load range

See product details

Available in 7 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Efficient screw installation


  • Screw has low screw-in torque

  • Preformed thread in the head for optimal screw guidance and secure hold

  • Locking edges running lengthwise provide an effective anti-rotation lock in solid and perforated blocks, gypsum plasterboard and concrete, but are not suitable for wood or metal

  • Wings as anti-rotation lock in solid or hollow block bricks


Resistance


  • Resistant to rotting, weathering and ageing


Ideal fastening in various materials


  • Secure hold due to mechanical interlock and friction locking, ideal for hollow walls

  • Stable mechanical interlock in hollow bricks/walls by knotting together or buckling the expanding segments

  • Three sections for positive-locking or friction-locking anchoring, which enables secure fastening
Notice

For installation, we recommend the ASSY-D screw.

Drill the hole
Clean the drill hole
Install anchor
Screw in screw until flush
Drill the hole
Install anchor
Screw in screw until flush
Drill the hole
Install anchor
Screw in screw until flush