Welcome to Würth Hungary For trade customers only
Plastic frame fixing W-UR F 10 hexagon head bolt with flange, zinc plated steel
Plastic frame fixing W-UR F 10 hexagon head bolt with flange, zinc plated steel - 1
Plastic frame fixing W-UR F 10 hexagon head bolt with flange, zinc plated steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plastic frame fixing W-UR F 10 hexagon head bolt with flange, zinc plated steel

With ETA approval for more than 60 types of stone and autoclaved aerated concrete

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Friction locking between anchor sleeve and base material



Anchor sleeve made from high-quality polyamide



In-place installation



Immediate load-bearing capacity: no waiting



Virtually no movement of the anchor sleeve


  • Low prevailing-on torque of the anchor screw

  • "Slight" expansion of the anchor


High load-bearing capacities; expansion in four directions



The hammer-in stop prevents premature expansion of the anchor during installation



Low assembly workload


Pre-assembled anchor sleeve and special screw



No additional U washer required and prevents contact corrosion



Improved load transfer in solid and hollow construction materials



Installation temperatures:


  • Temperature of anchoring base: ≥ -20 °C

  • Temperature of anchor sleeve: > 0 °C
Notice
  • Drill perforated and hollow blocks with a rotary drill only (without impact mechanism).

  • For anchoring in solid block and solid sand-lime block, we recommend that you perform pull-out tests due to the differences in brick manufacturing.

  • Drill cuttings must be removed from the drill hole.