For detailed information, other images and documents, please select individual articles from the following table.
W-UR F 10 SymCon plastic frame fixing with A4 stainless steel hexagon head bolt, flat collar and SymCon thread
Special anchor geometry and immediate load-bearing capacity with ETA assessment for high loads for masonry, autoclaved aerated concrete and concrete
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Reliable fastening
- Concrete specialist due to general type approval for individual fixing point in concrete
- Reliable follow-up expansion capability due to ingenious anchor geometry
- The teeth expand in four directions and claw into the base material
- Anchorage via friction locking between anchor sleeve and base material
- High loads due to expansion in four directions
- Improved load transmission through even, continuous load transfer across the entire expansion area
- Virtually no spinning of the anchor sleeve due to low installation torque and expansion
- Anchor sleeve made of high-quality polyamide
- Very strong anti-rotation lock
- Does not require an additional U-washer and prevents contact corrosion
Easy to install
- Time savings due to immediate load-bearing capacity
- Minimal installation work because the anchor sleeve and special screw are pre-assembled
- Hammer-in stop prevents premature expansion of the anchor during installation
Multiple embedment depths
- Masonry: Two embedment depths (50 and 70 mm)
- Concrete: Three embedment depths (40, 50 and 70 mm)
European Technical Approval ETA-11/0309
When anchoring in solid brick and solid sand-lime block, we recommend performing pull-out tests due to differences in brick manufacturing.
Metal substructures
- Suitable for fastening façades, suspended ceilings, roof substructures made of wood or steel, wooden beams, wooden laths, angle brackets, wall-mounted cabinets, shelves etc.
- Suitable for anchoring in normal weight concrete masonry walls such as solid brick, solid sand-lime blocks, vertically perforated brick, hollow sand-lime blocks, hollow lightweight concrete blocks, solid lightweight concrete blocks, concrete bricks
- Drill perforated and hollow concrete blocks with a rotary drill (without hammer mechanism)
- Drill cuttings must be removed from the drill hole
- Installation temperature in base material ≥ -20 °C
- Installation temperature of the anchor sleeve ≥ 0 °C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!