For detailed information, other images and documents, please select individual articles from the following table.
W-UR F 6 SymCon plastic frame fixing with zinc plated steel raised countersunk head screw, flat collar and SymCon thread
Special anchor geometry and immediate load-bearing capacity with ETA assessment for anchors in a redundant non-structural system in concrete
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Reliable geometry and functionality
- Virtually no spinning of the anchor sleeve due to low installation torque and expansion
- Reliable follow-up expansion capability due to ingenious anchor geometry
- Virtually no undercutting due to optimal compression of the anchor sleeve by screwing in the screw
Easy to install
- Improved load transmission through even, continuous load transfer across the entire expansion area
- Anchorage via friction locking between anchor sleeve and base material
- Hammer-in stop prevents premature expansion of the anchor during installation
- Minimal installation work because the anchor sleeve and special screw are pre-assembled
- Anchor sleeve made of high-quality polyamide
W-UR 6 SymCon and W-UR F 6 SymCon (galvanised steel): European Technical Approval ETA-11/0309
Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush
- The anchor can be used with a European technical approval for anchors in a redundant non-structural system in non-load-bearing systems (e.g. suspended ceilings etc.)
- Suitable for base materials with approval for normal weight concrete ≥ C12/15
- Suitable for base materials without approval for solid brick, solid sand-lime blocks, vertically perforated brick, hollow sand-lime blocks, hollow lightweight concrete blocks, solid lightweight concrete blocks
- Suitable for fastening ceiling substructures made of wood or steel, wooden laths, metal rails, suspended ceilings, cable conduits, angle brackets, profiles etc.
- Drill perforated and hollow concrete blocks with a rotary drill (without hammer mechanism)
- Drill cuttings must be removed from the drill hole
- Installation temperature in base material ≥ -20 °C
- Installation temperature of the anchor sleeve ≥ 0 °C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!