For detailed information, other images and documents, please select individual articles from the following table.
W-UR 6 SymCon plastic frame fixing with zinc plated steel countersunk head screw and SymCon thread
Special anchor geometry and immediate load-bearing capacity with ETA assessment for anchors in a redundant non-structural system in concrete
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Secure connections
- Virtually no spinning of the anchor sleeve due to low installation torque and expansion
- Reliable follow-up expansion capability due to ingenious anchor geometry
- Virtually no undercutting due to optimal compression of the anchor sleeve by screwing in the screw
Minimal installation work
- Improved load transmission through even, continuous load transfer across the entire expansion area
- Anchorage via friction locking between anchor sleeve and base material
- Hammer-in stop prevents premature expansion of the anchor during installation
- Minimal installation work because the anchor sleeve and special screw are pre-assembled
- Anchor sleeve made of high-quality polyamide
W-UR 6 SymCon and W-UR F 6 SymCon (galvanised steel): European Technical Approval ETA-11/0309.
The anchor has European Technical Approval for use in multiple attachment of non-load-bearing systems (e.g. suspended ceilings etc.).
- Anchoring base with approval: Standard concrete ≥ C12/15
- Anchoring bases without approval: Solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, hollow lightweight concrete blocks, solid bricks and blocks made of lightweight concrete
- Installation temperatures: Temperature of anchoring base:≥ –20°C Temperature of wall plug body:≥ 0°C
Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush
Suitable for fastening ceiling substructures made of wood or steel, wooden laths, metal rails, suspended ceilings, angle brackets, profiles etc.
- Drill perforated and hollow concrete blocks with a rotary drill (without hammer mechanism)
- Drill cuttings must be removed from the drill hole
- Installation temperature in base material ≥ -20 °C
- Installation temperature of the anchor sleeve ≥ 0 °C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!