Welcome to Würth Hungary For trade customers only
Plastic frame fixing W-UR 10 XS
Plastic frame fixing W-UR 10 XS - 1
Plastic frame fixing W-UR 10 XS - 2
Plastic frame fixing W-UR 10 XS - 3
Plastic frame fixing W-UR 10 XS - 4

For detailed information, other images and documents, please select individual articles from the following table.

Plastic frame fixing W-UR 10 XS

For use in solid and perforated blocks as well as concrete in combination with the AMO-Combi screw

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Fast, precise and stable installation due to precisely fitting frame fixing

  • Time-saving due to immediate load-bearing capacity

  • Suitable for removable anchorage
Notice
  • Check the correct installation of the components, taking into account the respective local construction conditions (e.g. weight of window casement, surface properties, hole arrangement in the brick)

  • Fall-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO-Combi screw if appropriate individual approval has been obtained before installation starts

  • The screw length should correspond to the length of the anchor plus the diameter of the screw

  • Anchorage design is not required up to the verified window size for the tested surfaces and the appropriate installation
Application area

Pre-drilling window frame

Create the drill hole

Install anchor

Screw in the screw