For detailed information, other images and documents, please select individual articles from the following table.
REPLAST® Easy Universal plastic adhesive
For REPLAST® Easy plastic repair system
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
An adhesive for virtually every type of plastic
- No need for inconvenient use of different types of adhesive
- Can be used for repairs and structural bonding
Special positive mixer
- Optimum mixing with minimum volumes
- Low adhesive loss (waste)
Quick to harden
Further work, such as sanding, is possible within an extremely short period of time
Excellent chemical resistance
Resistant to a wide range of liquids, such as petrol, many lubricating oils and ethyl acetate
Solvent-free
There may be adhesion problems in individual cases due to the coatings and release agents used in some cases in the plastic production process. Not suitable for PE (polyethylene), PP (polypropylene) or PTFE (polytetrafluoroethylene) plastics. Check material compatibility on an invisible area if necessary.
Cars:
Spoilers, radiator grilles, panel clips, bumpers, brackets on headlights and radiators etc.
HGVs and buses:
Aprons, bumpers, air intake pipes, wheel arches etc.
Motorcycles:
All panelling
The substrate must be capable of bearing loads and must be clean, dry and free of grease and rust. Old adhesive residues must also be removed. To do so, clean the surface with the plastic cleaner and apply the primer. The flash-off time must be observed. Discard some adhesive before screwing on the mixer nozzle. The first 2 cm of adhesive from the mixer nozzle should also not be used. When applying the adhesive, the mixer should remain in the adhesive to prevent bubbles forming. Observe the work instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!