The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Plasterboard plug W-GS Type ZD made from die-cast zinc
For quick and easy installation in gypsum plasterboard/gypsum fibreboard, without pre-drilling and without additional setting tool
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- High die-cast zinc quality
- Attachment via mechanical interlock
- Rapid installation, no setting tool or pre-drilling required, with cordless screwdriver and suitable bit for the relevant screw
- The drive allows the anchor to be inserted using a PZ, AW or TX bit, as the hexagon head transfers the load
- Minimal space required behind panel (only 15 mm)
- The component can be attached with wood screws or chipboard screws
- The plasterboard plug and the screw can be inserted with the same bit
- The lathe centre enables easy positioning and drilling into the panel
- For installation, we recommend the ASSY®-D screw
- To attach the component, use the ASSY®-D 4.5 mm ∅ screw or a wood/particle board screw without drill tip, counter thread or ring thread
- Type Z/L recommended for use on double panelling
Coat rails
cable ducts
Hand towel rail
Press anchor tips into attachment surface
Screw in anchor until flush
Mount component
- For attaching light components to gypsum plasterboard, gypsum fibreboard and lightweight panels, ideal in combination with the ASSY®-D 4.5 mm ∅ screw
- Use in damp areas in combination with a stainless steel screw
- Can be used with every 1/4 inch drive bit
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!