Welcome to Würth Hungary For trade customers only
Ribbed PVC plaster tape
Ribbed PVC plaster tape - 1
Ribbed PVC plaster tape - 2
Ribbed PVC plaster tape - 3

For detailed information, other images and documents, please select individual articles from the following table.

Ribbed PVC plaster tape

Masking tape for protecting smooth surfaces during painting, plastering and varnishing both indoors and outdoors. The stable connection of the adhesive and the backing film allows residue-free removal.

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Crosswise grooves on the adhesive tape allow the tape to be ripped easily and with a perfect edge at a 90° angle

  • The selected natural rubber adhesive also adheres very well to slightly uneven surfaces

  • The stable connection of the adhesive and the backing film allows residue-free removal
Notice

The surface to be covered must be fully dry and free from dust, grease and oil. After use (max. adhesion period: 6 weeks), the tape should be removed at room temperature (+5°C to +40°C) by being pulled off at a 45° angle to the edge of the paint or to the plaster in a slow, smooth manner. On natural stone, particularly marble, can lead to discolouration. Never expose the adhesive side to direct sunlight. Not suitable for oven drying.

Application area