Scope of delivery
- 1x pivot bracket
- 1x M8x15 clamping lever, lever length 65 mm
- 1x ISO 4762 M8x12 socket head cap screw
- 2x ISO 4762 M6x12 socket head cap screws
- 2x ISO 4762 M6x16 socket head cap screws
- 2x DIN 125 washers for M6, zinc plated steel
- 2x slot nuts, M8
- 2x M6 hammer nuts, groove 8, zinc plated steel
- 2x M6 hammer nuts, groove 10, zinc plated steel
- 1x DIN 9021 washer for M8, zinc plated steel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!