Welcome to Würth Hungary For trade customers only
TIPP® Smartlock 2 GS pipe clamp includes quick-release closure
TIPP<SUP>®</SUP> Smartlock 2 GS pipe clamp includes quick-release closure - 1
TIPP<SUP>®</SUP> Smartlock 2 GS pipe clamp includes quick-release closure - 2
TIPP<SUP>®</SUP> Smartlock 2 GS pipe clamp includes quick-release closure - 3
TIPP<SUP>®</SUP> Smartlock 2 GS pipe clamp includes quick-release closure - 4
TIPP<SUP>®</SUP> Smartlock 2 GS pipe clamp includes quick-release closure - 5

For detailed information, other images and documents, please select individual articles from the following table.

TIPP® Smartlock 2 GS pipe clamp includes quick-release closure

With exclusive quick-action closure for secure, fast mounting

See product details

Available in 22 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Two locking screws for improved adjustment to pipe dimensions

  • Quick and easy insertion of the pipe as the pipe clamp can be opened wide, especially for overhead mounting

  • Protection against loss of screws due to the locking notches on both sides

  • Hexagon head clamping screws (AF 10 mm) and additional inside drive

  • M6 x 25 mm up to a clamping range of 26-28 mm, M6 x 30 mm for all other sizes

  • Profile rubber gives the pipes special sliding properties during pre-assembly

  • B2 fire rating, does not form burning droplets

  • M8/M10 combination nut connection, AF 13 mm, welded at four points

  • Contributes to sound insulation for DIN 4109
Notice

Our Cradle to Cradle Certified products conserve resources and are low in harmful substances. The standard assesses the safety, circularity and harmful substance content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.