For detailed information, other images and documents, please select individual articles from the following table.
1/2 inch CV plier wrench set 4 pieces
For securely attaching the pressure screw on the nozzle holder.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Scope of delivery:
- 1 x pin wrench 1/2 inch, nozzle holder CV 22 mm, length 70 mm
- 1 x pin wrench CV 8.0 mm, length 140 mm
- 1 x pin wrench CV 8.0 mm, length 125 mm
- 1 x pin wrench CV 8.0 mm, length 70 mm
- Type: MAN, MB — commercial vehicles. OM 401–404, 407, 409 h/ha, 412–424, 441–444/A/LA, 427, 429, 447/h/ha
- MAN reference number 80.99603-0038
- MB reference number W 403 589 03 07 00
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!