Welcome to Würth Hungary For trade customers only
Tipmatic pin
Tipmatic pin  - 1
Tipmatic pin  - 2
Tipmatic pin  - 3
Tipmatic pin  - 4
Tipmatic pin  - 5
Tipmatic pin  - 6
Tipmatic pin  - 7
Tipmatic pin  - 8

For detailed information, other images and documents, please select individual articles from the following table.

Tipmatic pin

Held in place with a magnet and an ejection pin that bypasses the locking mechanism

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • For all furniture hinges without a closing mechanism (springless)

  • Up to 10° opening angle

  • Equalisation of front gap from 2.5 mm to 5.5 mm with integrated, self-locking and tool-free depth adjustment
Notice

Tipmatic pin functions with all furniture hinges with self-closing mechanism (not spring-loaded).