For detailed information, other images and documents, please select individual articles from the following table.
Petrol performance improver for all petrol engines with and without a catalytic converter
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Reduces fuel consumption thanks to exact fuel preparation
Suitable for E10
- Protects against water occurring in the fuel tank due to the hygroscopic property of E10 fuel
- Prevents corrosion
- Cleans deposits in the fuel system
Reduces the formation of harmful exhaust gases through optimum combustion
Removes lacquer-type deposits and resin buildup in pipes, petrol pump, carburettor, valve tips and valves. Also removes oxidation residues.
Empty the contents of the can into the fuel tank. The optimum amount is 150 ml for 35-40 litres. 300 ml is sufficient for 70-75 litres. The product is self-mixing. It does not do any harm if too much product is mixed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!