The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Tarpaulin repair system, patch set, 10 pieces
Mobile, self-adhesive repair system for defective truck tarps, tents, covers etc.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Simple, professional repair
- Ready-to-use patches with high bonding strength
- Fast application
- Large choice of colours
Suitable for mobile use
Fast, reliable repair of damaged areas at any time
Cost optimisation
- No need to visit a workshop
- Repair times are considerably reduced
- Unnecessary downtimes are reduced
- Eliminates damage claims due to freight damage
UV-resistant
Resistant to washing brushes
Processing temperature: -15°C to +40°C
Temperature resistance: -40°C to +70°C
Contents:
10 patches with dimensions 500 x 210 mm
The patch cannot be pulled off and corrected after application! All colours are similar to RAL, 161 and 290 are manufacturer's specifications.
Unique system for the repair of defective tarpaulins on the road and in the workshop. Holes, rips, and tears can be repaired permanently, in an uncomplicated manner at low cost. Can be used for truck tarpaulins, event tents, impact and ski-run protection tarps, luggage containers, caravans, ski boxes etc.
The surface must be clean, dry and free from grease. Clean the area around the defect with a clean cloth and part cleaner to remove dirt and oil. Select a patch and remove the protective film. Apply the patch to the surface ensuring that there are no folds, then press on firmly, if necessary striking against a solid surface with a rubber hammer
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!