Welcome to Würth Hungary For trade customers only
Metric double box-end wrench Hexagon with POWERDRIV®
Metric double box-end wrench Hexagon with POWERDRIV<SUP>®</SUP> - 1
Metric double box-end wrench Hexagon with POWERDRIV<SUP>®</SUP> - 2
Metric double box-end wrench Hexagon with POWERDRIV<SUP>®</SUP> - 3
Metric double box-end wrench Hexagon with POWERDRIV<SUP>®</SUP> - 4
Metric double box-end wrench Hexagon with POWERDRIV<SUP>®</SUP> - 5
Metric double box-end wrench Hexagon with POWERDRIV<SUP>®</SUP> - 6
Metric double box-end wrench Hexagon with POWERDRIV<SUP>®</SUP> - 7

For detailed information, other images and documents, please select individual articles from the following table.

Metric double box-end wrench Hexagon with POWERDRIV®

Open shape with joint , ZEBRA® professional-quality tool

See product details

Available in 10 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Ergonomic double-end flare-nut wrench with joint


  • The union nut wrench has a deep, 15° offset and a 230° swivelling joint on the box end for efficient power transmission even in hard-to-reach places

  • Specially designed for cable glands in confined spaces, e.g. in the automotive sector

  • The design saves time and effort


Very high quality for a long service life


  • With proven chromium-vanadium steel

  • The surfaces have a matt chrome-plated finish for a secure grip even with oily hands

  • The box ends are also polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the double box-end wrench reduces costs of replacement and storage

POWERDRIV® turns screws under the most extreme conditions by biting at edges rather than at corners in the usual fashion


ZEBRA® is the premium brand for professional hand tools from WÜRTH