For detailed information, other images and documents, please select individual articles from the following table.
Metric double-end flare-nut wrench 3 pieces with POWERDRIV®
Open shape, with joint
Register now and access more than 125,000 products
					Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Assortment containing 3 pieces, double-end flare-nut wrench with joint
- The flare-nut wrench has a deep, 15° offset and a 230° swivelling joint on the box end for efficient power transmission even in hard-to-reach places
 - Specially designed for cable glands in confined spaces, e.g. in the automotive sector
 - The design saves time and effort
 
Standard compliant and very high quality
- The double-end flare-nut wrench complies with DIN 3118
 - With proven chromium-vanadium steel
 - The surfaces have a matt chrome-plated finish for a secure grip even with oily hands
 - The box ends are also polished
 - The surface provides lasting resistance against rust and ensures a far longer than average service life
 - The long-term usability of the double-end flare-nut wrench reduces costs of replacement and storage
 
Specifically designed for hard-to-reach gland nuts in confined spaces, e.g.
10, 11, 12-mm brake lines of VW, Ford, Opel/Vauxhall, Mercedes-Benz, BMW, power-steering line in VW Sharan, Seat Alhambra, Ford Galaxy, oil line screw joint on the servo pump.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!