Metric double-end flare-nut wrench Bi-hex with POWERDRIV®
For detailed information, other images and documents, please select individual articles from the following table.
Metric double-end flare-nut wrench Bi-hex with POWERDRIV®
Open shape, professional quality ZEBRA® tool
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
Ergonomic double-end flare-nut wrench for demanding work
- The union nut wrench has a deep, 15° offset and an arc swing of 5° on the box end for efficient power transmission even in hard-to-reach places
- The design saves time and effort
Standard compliant and particularly high quality
- The double-end flare-nut wrench complies with DIN 3118
- With proven chromium-vanadium steel
- The surfaces have a matt chrome plated finish for a firm grip even with oily hands
- The box ends are also polished
- The surface is permanently resistant to rust and ensures a far longer than average service life
- The long-term usability of the double-end flare-nut wrench reduces costs of replacement and storage
Application area
Tightening and loosening union nuts and pipe screw joints
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!