For detailed information, other images and documents, please select individual articles from the following table.
Oil dipstick assortment 4 pieces
For measuring the engine and automatic transmission oil level.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Scope of delivery:
- 1 oil dipstick A, length 1220 mm for gearbox oil, ID 722.6
- 1 oil dipstick B, length 920 mm for gearbox oil, ID 722.7, 716.5
- 1 oil dipstick C, length 930 mm for engine oil, ID 103.943/984/985, 104, 111, 119, 120, 137, 603.613/963/97, 604, 605, 606, 611, 612, 613, 628, 612.965
- 1 oil dipstick D, length 930 mm for engine oil, ID M112, 113, 646, 647, 648
Absolutely necessary after an oil change as the vehicles are delivered from the factory without dipsticks and only fitted with a sealing plug.
Mercedes Benz engines code: M112, 113, 646, 647, 648, 103, 104, 943, 984, 985, 111, 119, 120, 137, 603, 913, 963, 97, 604, 605, 606, 611, 612.965 and Mercedes Benz gearbox code: 716.5, 722.6, 722.7
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!