Welcome to Würth Hungary For trade customers only
Inch double box-end wrench with POWERDRIV® drive
Inch double box-end wrench with POWERDRIV<SUP>®</SUP> drive - 1
Inch double box-end wrench with POWERDRIV<SUP>®</SUP> drive - 2
Inch double box-end wrench with POWERDRIV<SUP>®</SUP> drive - 3
Inch double box-end wrench with POWERDRIV<SUP>®</SUP> drive - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Inch double box-end wrench with POWERDRIV® drive

ZEBRA® professional-quality tool with deep offset

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 7 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Ergonomic double box-end wrench for demanding work


  • The double box-end wrench has a deep, 18° offset and an arc swing of 30° on the box end for efficient power transmission even in hard-to-reach places

  • The design saves time and effort


Extremely high quality for a long service life


  • With proven chrome-vanadium steel

  • The surfaces have a matt chrome plated finish for a secure grip even with oily hands

  • The box ends are also polished

  • The surface provides lasting resistance against rust and ensures a service life far longer than average

  • The durability of the double box-end wrench reduces costs for replacement and storage