Welcome to Würth Hungary For trade customers only
ORSY®BULL series 5 workbench

For detailed information, other images and documents, please select individual articles from the following table.

ORSY®BULL series 5 workbench

Ideal combination of drawer box, front loader and a worktop for use as a workbench

See product details

Available in 1 version
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
Intelligent:


Simply stack the boxes up and lock them in place using the clever coupling mechanism



Strong:


Extremely robust thanks to impact-resistant sides made from high-quality plastic, which is also non-deforming and corrosion-free. The boxes can hold up to 100 kg, and the lid of the top loader box can bear a load of up to 120 kg.



Practical:


Large, ergonomically shaped handles for user comfort — no cutting into the user's hand



Useful:


Easy to lock and unlock thanks to a special sliding mechanism



Secure:


Each box can be secured with a lock (drawer boxes and combination boxes: included in scope of delivery) to prevent others from accessing the contents