For detailed information, other images and documents, please select individual articles from the following table.
ORSY®BULL series 5 storage unit
For fixed storage of ORSY®BULL series 5 boxes in a cantilever shelf
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Intelligent:
Simply stack the boxes up and lock them in place using the clever coupling mechanism.
Strong:
Extremely robust thanks to impact-resistant sides made from high-quality plastic, which is also non-deforming and corrosion-free. The boxes can hold up to 100 kg, and the lid of the top loader box can bear a load of up to 120 kg.
Practical:
Large, ergonomically shaped handles for user comfort – no painful cutting into the user's hand.
Useful:
Easy to lock and unlock thanks to a special sliding mechanism.
Secure:
Each box can be secured with a lock (drawer boxes and combination boxes: included in scope of delivery) to prevent others from accessing the contents.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!