Welcome to Würth Hungary For trade customers only
Hammer-in plug Nylon PZ

For detailed information, other images and documents, please select individual articles from the following table.

Hammer-in plug Nylon PZ

Nylon hammer-in wall plug PZ

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Properties:


  • Nylon wall plug made from quality PA 6 Polyamide

  • Galvanised countersunk-head screw with Pozidriv screw drive

  • UV-resistant

  • Temperature resistance from -40 to +80°C

  • Halogen-free
Notice

Tensile strength:


  • Concrete B25

d6 1.4 kN


d8 2.1 kN


  • Solid brick MZ20

d6 1.3 kN


d8 1.9 kN


  • Sand-lime brick KSV20

d6 1.1 kN


d8 1.7 kN