For detailed information, other images and documents, please select individual articles from the following table.
CLASSIC number plate holder complete, unprinted
Easy to open by hand
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- The best-selling number plate holder in Germany
- Can easily be opened by hand by simply pushing on the front left- or right-hand side with a thumb and sliding the strip downwards
- If necessary, just the strip can often be replaced at low cost (strips sold separately)
- Robust design ensures excellent stability and durability
- Base plate available in two lengths: 520 mm and 460 mm. Please take this into account when ordering.
The strips are compatible and fit on all Classic and Circo base plates.
Ideal for use in car dealerships and workshops.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!